Indexa

S1265_SWUBR-03, Boring Bar, Screw-On, WB_T, 69mm

SKU:

IND1066200K

MPN:

1066200K

£177.00

Ex VAT

£212.40

Inc VAT

IN STOCK (50+)

    Product Details

    93° approach for 80° positive trigon inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    93°

    Brand

    Indexa

    Centre to Cutting Tip

    3.25mm

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    EAN

    5036140377479

    ECLASS Code

    28039190

    Insert Holding Type

    Screw-On

    Insert Shape

    Trigon

    Insert Size

    0301

    Insert Style

    WB_T

    Inserts Included

    None

    ISO Designation

    S1265_SWUBR-03

    Minimum Bore Diameter (D)

    6.5mm

    Neck Length (l2)

    19mm

    Overall Length (l1)

    69mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    12mm

    Shank Material

    Steel

    Toolholder Style

    WB_T

    UNSPSC Code

    23242106