£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Product Documents
QBC-06 Quad Bore Holder- SCLC R.
Featuring 4 SCLCR 95° approach screw-on boring bars in 6, 8, 10 and 12mm diameter, the bars use a CCMT 06 insert. For small diameter bores on manual and CNC lathes. Uses CCMT 06 inserts.
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
EAN | 5036140082199 |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
Insert Shape | 80° Rhombic |
Insert Size | 0604 |
Insert Style | CCMT |
ISO Designation | SCLCR |
MFR Part No. | IND1069980K |
Number of Bars in Set | 4 |
Set Type | Boring Bar Set |
Shank Material | Steel |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |