£99.89
Ex VAT
£119.87
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 11 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 12mm |
EAN | 5036140283336 |
ECLASS Code | 28039190 |
Insert Holding Type | Top Clamp |
Insert Shape | Triangle |
Insert Size | 1603 |
Insert Style | TP_N TP_R |
ISO Designation | CTFPR |
Overall Length (l1) | 55mm |
Shank Height (h) | 20mm |
Shank Width (b) | 16mm |
Side to Cutting Tip (f) | 20mm |
Toolholder Style | CTFP |
UNSPSC Code | 23242106 |