£217.99
Ex VAT
£261.59
Inc VAT
2 Variations Available
Product Details
Product Specification
L/R 175.32.3223 Cartridge For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Lever-Lock |
Insert Size | 30 |
Insert Style | LNMX |
Overall Length (l1) | 42.2mm |
UNSPSC Code | 23242106 |