£232.99
Ex VAT
£279.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Important:
These tools were designed to be used only with the HELITURN LD inserts.
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Iscar |
Centre to Cutting Tip | 21mm |
Clearance Angle | 0 |
Coolant Delivery | Coolant Through |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Rhombic |
Insert Size | 1207 |
Insert Style | CNMX |
ISO Designation | A25R PCLNR 12X |
Neck Length | 51mm |
Set Type | Individual Boring Bar |
Shank Diameter | 25mm |
Shank Material | Steel |
Toolholder Style | PCLN |
UNSPSC Code | 23242106 |