Indexa

CSDPN 2020K12, Toolholder, External, Top Clamp

SKU:

IND1060460K

MPN:

1060460K

£74.99

Ex VAT

£89.99

Inc VAT

IN STOCK (2)

    Product Details

    45° approach for 11° positive square inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    45

    Brand

    Indexa

    Clearance Angle

    11

    Coolant Delivery

    External

    Cutting Direction

    Neutral

    Cutting Height (h1)

    20mm

    EAN

    5036140080126

    ECLASS Code

    21019107

    Head Length (l2)

    28mm

    Insert Cutting Edge Length

    12

    Insert Holding Type

    Top Clamp

    Insert Inscribed Circle

    12.7

    Insert Shape

    Square

    Insert Size

    1203

    Insert Style

    SP_N SP_R

    Inserts Included

    None

    ISO Designation

    CSDPN 2020K12

    MFR Part No.

    CSDPN2020K12

    Neck Length

    28mm

    Overall Length (l1)

    125mm

    Set Type

    Individual Toolholder

    Shank Height (h)

    20mm

    Shank Material

    Steel

    Shank Style

    Straight

    Shank Width (b)

    20mm

    Side to Cutting Tip (f)

    10mm

    Toolholder Style

    CSDP

    UNSPSC Code

    23242106