£63.69
Ex VAT
£76.43
Inc VAT
Product Details
Product Specification
45° approach for 11° positive square inserts.
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Indexa |
Clearance Angle | 11 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 25mm |
EAN | 5036140080133 |
ECLASS Code | 21019107 |
Head Length (l2) | 28mm |
Insert Cutting Edge Length | 12 |
Insert Holding Type | Top Clamp |
Insert Inscribed Circle | 12.7 |
Insert Shape | Square |
Insert Size | 1203 |
Insert Style | SP_N SP_R |
Inserts Included | None |
ISO Designation | CSSPR 2525M12 |
MFR Part No. | CSSPR2525M12 |
Neck Length | 28mm |
Overall Length (l1) | 150mm |
Set Type | Individual Toolholder |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 32mm |
Toolholder Style | CSSP |
UNSPSC Code | 23242106 |