£44.99
Ex VAT
£53.99
Inc VAT
2 Variations Available
Product Details
Product Specification
90° approach for 11° negative triangular inserts.
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 11 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 10mm |
EAN | 5036140364097 |
ECLASS Code | 21019107 |
Head Length (l2) | 22mm |
Insert Cutting Edge Length | 11 |
Insert Holding Type | Top Clamp |
Insert Inscribed Circle | 6.35 |
Insert Shape | Triangular |
Insert Size | 1103 |
Insert Style | TP_N TP_R |
Inserts Included | None |
ISO Designation | CTCPN 1010E11 |
MFR Part No. | CTCPN1010E11 |
Neck Length | 22mm |
Overall Length (l1) | 70mm |
Set Type | Individual Toolholder |
Shank Height (h) | 10mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 10mm |
Side to Cutting Tip (f) | 11mm |
Toolholder Style | CTCP |
UNSPSC Code | 23242106 |