Indexa

CTGPL 2020K16, Toolholder, External, Top Clamp

SKU:

IND1061110K

MPN:

1061110K

£68.99

Ex VAT

£82.79

Inc VAT

IN STOCK (5)

    Product Details

    90° approach for 11° positive triangular inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    90

    Brand

    Indexa

    Clearance Angle

    11

    Coolant Delivery

    External

    Cutting Direction

    Left Hand

    Cutting Height (h1)

    20mm

    EAN

    5036140080201

    ECLASS Code

    21019107

    Head Length (l2)

    28mm

    Insert Cutting Edge Length

    16

    Insert Holding Type

    Top Clamp

    Insert Inscribed Circle

    9.52

    Insert Shape

    Triangular

    Insert Size

    1603

    Insert Style

    TP_N TP_R

    Inserts Included

    None

    ISO Designation

    CTGPL 2020K16

    MFR Part No.

    CTGPL2020K16

    Neck Length

    28mm

    Overall Length (l1)

    125mm

    Set Type

    Individual Toolholder

    Shank Height (h)

    20mm

    Shank Material

    Steel

    Shank Style

    Offset

    Shank Width (b)

    20mm

    Side to Cutting Tip (f)

    25mm

    Toolholder Style

    CTGP

    UNSPSC Code

    23242106