£144.99
Ex VAT
£173.99
Inc VAT
38 Variations Available
Product Details
Product Specification
DCLNL/R T-Max® P Shank Tools for Turning
External turning of large to medium sized components
Attribute | Value |
---|---|
Approach Angle | -5 |
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | CNGQ |
MFR Part No. | 11101705 |
Overall Length (l1) | 150.00mm |
Shank Height (h) | 25.00mm |
Shank Material | Steel |
Shank Width (b) | 25.00mm |
Toolholder Style | DCLNL |
UNSPSC Code | 23242106 |