£98.99
Ex VAT
£118.79
Inc VAT
38 Variations Available
Product Details
Product Specification
DCLNL/R T-Max® P Shank Tools for Turning
External turning of large to medium sized components
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Sandvik Coromant |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Top & Hole Clamp |
Insert Inscribed Circle | 15.87 |
Insert Shape | 80° Rhombic |
Insert Size | 1606 |
Insert Style | CNMG |
Inserts Included | None |
ISO Designation | DCLNR 3225P16 |
Shank Material | Steel |
Shank Style | Offset |
Toolholder Style | DCLN |
UNSPSC Code | 23242106 |