£167.00
Ex VAT
£200.40
Inc VAT
38 Variations Available
Product Details
Product Specification
DCLNL/R T-Max® P Shank Tools for Turning
External turning of large to medium sized components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | CNMG |
ISO Designation | DCLNR 4040S 19 |
MFR Part No. | 11532813 |
Overall Length (l1) | 250mm |
Shank Height (h) | 40mm |
Shank Material | Steel |
Shank Width (b) | 40mm |
Toolholder Style | DCLNR |
UNSPSC Code | 23242106 |