£95.49
Ex VAT
£114.59
Inc VAT
26 Variations Available
Product Details
Product Specification
DDJNL/R T-MaxⓇ P Shank Tool For Turning
Sandvik CBN holders deliver: High -productivity, high-quality finish turning of case-hardened steel surfaces.
HPT is mainly to be found in transmissions components ? axles, shafts and gears in case hardened steels.
These opportunities are found in Automotive as well as heavy equipment, wind power and mechanical engineering. The purpose is often to replace grinding with HPT and produce surface finishes with a quality level as ground.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | DNMG |
MFR Part No. | 10984481 |
Overall Length (l1) | 150.00mm |
Shank Height (h) | 25.00mm |
Shank Material | Steel |
Shank Width (b) | 25.00mm |
Toolholder Style | DDJNL |
UNSPSC Code | 23242106 |