£75.99
Ex VAT
£91.19
Inc VAT
9 Variations Available
Product Details
Product Specification
DSDNN T-MaxⓇ Shank Tool For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | SNMG |
ISO Designation | DSDNN 1616H 09 |
MFR Part No. | 11533734 |
Overall Length (l1) | 100mm |
Shank Height (h) | 16mm |
Shank Material | Steel |
Shank Width (b) | 16mm |
Toolholder Style | DSDNN |
UNSPSC Code | 23242106 |