£89.49
Ex VAT
£107.39
Inc VAT
9 Variations Available
Product Details
Product Specification
DSDNN T-MaxⓇ Shank Tool For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | DNMG |
ISO Designation | DSDNN 2525M 12 |
MFR Part No. | 11021183 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
Toolholder Style | DSDNN |
UNSPSC Code | 23242106 |