£127.00
Ex VAT
£152.40
Inc VAT
9 Variations Available
Product Details
Product Specification
DSDNN T-MaxⓇ Shank Tool For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | SNMG |
ISO Designation | DSDNN 3232P 19 |
MFR Part No. | 11062822 |
Overall Length (l1) | 170mm |
Shank Height (h) | 32mm |
Shank Material | Steel |
Shank Width (b) | 32mm |
Toolholder Style | DSDNN |
UNSPSC Code | 23242106 |