£95.49
Ex VAT
£114.59
Inc VAT
21 Variations Available
Product Details
Product Specification
DSSNL/R T-MaxⓇ Shank Tool For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | SNMG |
ISO Designation | DSSNL 2525M 12 |
MFR Part No. | 10984363 |
Overall Length (l1) | 158.32mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
Toolholder Style | DSSNL |
UNSPSC Code | 23242106 |