£107.99
Ex VAT
£129.59
Inc VAT
10 Variations Available
Product Details
Product Specification
DVJNL/R T-MaxⓇ P Shank Tool For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | VNMG |
ISO Designation | DVJNL 2020K 16 |
MFR Part No. | 11586713 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Width (b) | 20mm |
Toolholder Style | DVJNL |
UNSPSC Code | 23242106 |