noscriptSandvik Coromant DWLNR 2020K 08 SHANK TOOL 5734776 | Cromwell Tools

Sandvik Coromant

DWLNR 2020K 08 SHANK TOOL

SKU:

SNK1068103Q

MPN:

5734776

£90.49

Ex VAT

£108.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DWLNL/R T-Max® P Shank Tool For Turning


    Sandvik CBN holders deliver: High -productivity, high-quality finish turning of case-hardened steel surfaces.


    HPT is mainly to be found in transmissions components ? axles, shafts and gears in case hardened steels.


    These opportunities are found in Automotive as well as heavy equipment, wind power and mechanical engineering. The purpose is often to replace grinding with HPT and produce surface finishes with a quality level as ground.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Cutting Direction

    Right Hand

    ECLASS Code

    21019107

    Insert Style

    DWLN

    ISO Designation

    DWLNR 2020K 08

    MFR Part No.

    5734776

    UNSPSC Code

    23242106