£127.00
Ex VAT
£152.40
Inc VAT
17 Variations Available
Product Details
Product Specification
T-Max® Q-Cut Shank Tool For Parting And Grooving
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Style | N151.2-300- 5E |
ISO Designation | LF151.2.3-2020-30M1 |
MFR Part No. | 11025943 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Width (b) | 20mm |
Toolholder Style | F151.23 |
UNSPSC Code | 23242106 |