noscriptIscar MWLNL 2020K-06W TOOLHOLDE R 3601298 | Cromwell Tools

Iscar

MWLNL 2020K-06W TOOLHOLDE R

SKU:

ISC1321683P

MPN:

3601298

£69.49

Ex VAT

£83.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    95° approach top wedge lock external toolholders for negative 80° trigon inserts.
    Takes WNM_ 06...T3, WNM_ 08 and WNGA 0804 inserts.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Cutting Direction

    Left Hand

    ECLASS Code

    21019107

    Insert Style

    MWLN

    ISO Designation

    MWLNL 2020K-06

    MFR Part No.

    3601298

    UNSPSC Code

    23242106