£95.49
Ex VAT
£114.59
Inc VAT
10 Variations Available
Product Details
Product Specification
MWLNL/R T-MaxⓇ P Shank Tool For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | WNMG |
ISO Designation | MWLNL 2525M 06 |
MFR Part No. | 10732234 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
Toolholder Style | MWLNL |
UNSPSC Code | 23242106 |