£105.99
Ex VAT
£127.19
Inc VAT
10 Variations Available
Product Details
Product Specification
MWLNL/R T-MaxⓇ P Shank Tool For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top & Hole Clamp |
Insert Style | WNMG |
MFR Part No. | 10852155 |
Overall Length (l1) | 170.00mm |
Shank Height (h) | 32.00mm |
Shank Material | Steel |
Shank Width (b) | 25.00mm |
Toolholder Style | MWLNR |
UNSPSC Code | 23242106 |