£78.99
Ex VAT
£94.79
Inc VAT
40 Variations Available
Product Details
Product Specification
PCLNL/R T-Max® P Shank Tools for Turning
External turning of large to medium sized components
Attribute | Value |
---|---|
Approach Angle | -5 |
Brand | Sandvik Coromant |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
ISO Designation | PCLNL 1616H 12 |
MFR Part No. | 10157103 |
Shank Material | Steel |
Toolholder Style | PCLN |
UNSPSC Code | 23242106 |