£83.79
Ex VAT
£100.55
Inc VAT
4 Variations Available
Product Details
Product Specification
PCLXR Right Hand Toolholders
LOGIQ4TURN doubles the cutting edges on positive rake inserts intended for general turning applications. This economical solution for 80 degree turning provides double-sided robust and positive 4 cutting-edged inserts that easily replace the positive 2 cutting edged inserts. Their dovetail shape fits into a unique pocket design, assuring better insert positioning and stability to guarantee longer insert tool life. The holders are available with or without coolant
• Right hand
• Lever lock
• For CNMG 80° rhombic inserts
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Head Length (l2) | 25mm |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Rhombic |
Insert Size | 12 |
Insert Style | CXMG |
ISO Designation | PCLXR 2525M-12X |
MFR Part No. | 3345535 |
Set Type | Individual Toolholder |
Shank Material | Steel |
Shank Width (b) | 25mm |
Toolholder Style | PCLXR |
UNSPSC Code | 23242106 |