Indexa

PDJNL 2525M15, Toolholder, External, Lever Lock

SKU:

IND1062450K

MPN:

1062450K

£53.29

Ex VAT

£63.95

Inc VAT

IN STOCK (2)

    Product Details

    93° approach for negative 55° rhombic inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    93

    Brand

    Indexa

    Centre to Cutting Tip

    32mm

    Clearance Angle

    0

    Coolant Delivery

    External

    Cutting Direction

    Left Hand

    Cutting Height (h1)

    25mm

    EAN

    5036140080539

    ECLASS Code

    21019107

    Head Length (l2)

    34mm

    Insert Holding Type

    Lever Lock

    Insert Shape

    55° Rhombic

    Insert Size

    1504 1506

    Insert Style

    DN_A DN_G

    ISO Designation

    PDJNL 2525M15

    MFR Part No.

    PDJNL2525M15

    Neck Length

    34mm

    Overall Length (l1)

    150mm

    Set Type

    Individual Toolholder

    Shank Height (h)

    25mm

    Shank Material

    Steel

    Shank Style

    Offset

    Shank Width (b)

    25mm

    Side to Cutting Tip (f)

    32mm

    Toolholder Style

    PDJN

    UNSPSC Code

    23242106