£62.99
Ex VAT
£75.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Lever lock toolholders for 55° negative rhombic inserts.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Style | PDJN |
ISO Designation | PDJNR 1616H-11 |
MFR Part No. | 3601177 |
UNSPSC Code | 23242106 |