£73.49
Ex VAT
£88.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Lever lock toolholders for 55° negative rhombic inserts.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Style | PDJN |
ISO Designation | PDJNR 2525M-11 |
MFR Part No. | 3601180 |
UNSPSC Code | 23242106 |