noscriptIndexa PSBNR 2020K12, Toolholder, External, Lever Lock 1062940K | Cromwell Tools

Indexa

PSBNR 2020K12, Toolholder, External, Lever Lock

SKU:

IND1062940K

MPN:

1062940K

£55.49

Ex VAT

£66.59

Inc VAT

OUT OF STOCK

    Product Details

    75° approach for negative square inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    75

    Brand

    Indexa

    Centre to Cutting Tip

    17mm

    Clearance Angle

    0

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    20mm

    EAN

    5036140080577

    ECLASS Code

    21019107

    Head Length (l2)

    28mm

    Insert Holding Type

    Lever Lock

    Insert Shape

    Square

    Insert Size

    1204

    Insert Style

    SN_A SN_G

    ISO Designation

    PSBNR 2020K12

    MFR Part No.

    PSBNR2020K12

    Neck Length

    28mm

    Overall Length (l1)

    125mm

    Set Type

    Individual Toolholder

    Shank Height (h)

    20mm

    Shank Material

    Steel

    Shank Style

    Straight

    Shank Width (b)

    20mm

    Side to Cutting Tip (f)

    17mm

    Toolholder Style

    PSBN

    UNSPSC Code

    23242106