noscriptIndexa PSDNN 3225P19, Toolholder, External, Lever Lock 1063280K | Cromwell Tools

Indexa

PSDNN 3225P19, Toolholder, External, Lever Lock

SKU:

IND1063280K

MPN:

1063280K

£48.69

Ex VAT

£58.43

Inc VAT

OUT OF STOCK

    Product Details

    45° straight approach for negative square inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    45

    Brand

    Indexa

    Centre to Cutting Tip

    12.5mm

    Clearance Angle

    0

    Coolant Delivery

    External

    Cutting Direction

    Neutral

    Cutting Height (h1)

    32mm

    EAN

    5036140080621

    ECLASS Code

    21019107

    Head Length (l2)

    42mm

    Insert Holding Type

    Lever Lock

    Insert Shape

    Square

    Insert Size

    1906

    Insert Style

    SN_A SN_G

    ISO Designation

    PSDNN 3225P19

    MFR Part No.

    PSDNN3225P19

    Neck Length

    42mm

    Overall Length (l1)

    170mm

    Set Type

    Individual Toolholder

    Shank Height (h)

    32mm

    Shank Material

    Steel

    Shank Style

    Straight

    Shank Width (b)

    25mm

    Side to Cutting Tip (f)

    12.5mm

    Toolholder Style

    PSDN

    UNSPSC Code

    23242106