£127.00
Ex VAT
£152.40
Inc VAT
16 Variations Available
Product Details
Product Specification
PSSNL/R T-Max® P Shank Tool for Turning
External turning of large to medium sized components
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Sandvik Coromant |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
EAN | 0000010420782 |
ECLASS Code | 21019107 |
Insert Holding Type | Lever Lock |
Insert Shape | Square |
Insert Size | 1506 |
Insert Style | SNMG |
ISO Designation | PSSNL 3232P15 |
MFR Part No. | 5739218 |
Shank Material | Steel |
Shank Style | Offset |
Toolholder Style | PSSN |
UNSPSC Code | 23242106 |