£83.79
Ex VAT
£100.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Important:
These tools were designed to be used only with the HELITURN LD inserts.
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Iscar |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Lever Lock |
Insert Shape | Trigon |
Insert Size | 606 |
Insert Style | WNMX |
ISO Designation | PWLNR 2525M-06X |
MFR Part No. | 3602890 |
Shank Material | Steel |
Shank Style | Offset |
Toolholder Style | PWLN |
UNSPSC Code | 23242106 |