£53.89
Ex VAT
£64.67
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Indexa |
Centre to Cutting Tip | 25mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140080836 |
ECLASS Code | 21019107 |
Head Length (l2) | 25mm |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Trigon |
Insert Size | 804 |
Insert Style | WN_A WN_G |
ISO Designation | PWLNR 2525M06 |
Neck Length | 25mm |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | PWLN |
UNSPSC Code | 23242106 |