£137.00
Ex VAT
£164.40
Inc VAT
30 Variations Available
Product Details
Product Specification
CoroCut® 1-2 Shank Tool for Parting and Grooving
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Style | TF_ |
ISO Designation | RF123G102020 |
MFR Part No. | 11097262 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Width (b) | 20mm |
Toolholder Style | F123 |
UNSPSC Code | 23242106 |