£114.00
Ex VAT
£136.80
Inc VAT
30 Variations Available
Product Details
Product Specification
CoroCut® 1-2 Shank Tool for Parting and Grooving
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
ISO Designation | RF123G121212 |
MFR Part No. | 11171086 |
Shank Height (h) | 12mm |
Shank Material | Steel |
Shank Width (b) | 12mm |
UNSPSC Code | 23242106 |