£149.00
Ex VAT
£178.80
Inc VAT
30 Variations Available
Product Details
Product Specification
CoroCut® 1-2 Shank Tool for Parting and Grooving
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
EAN | 0000011225911 |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Style | TF_ |
ISO Designation | RF123G222525B130 |
MFR Part No. | 11225911 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
UNSPSC Code | 23242106 |