£147.00
Ex VAT
£176.40
Inc VAT
17 Variations Available
Product Details
Product Specification
RF151.23 T-Max® Q-Cut Shank Tool for Parting and Grooving
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Style | N151.2-200-5E |
ISO Designation | RF151.23-2525-20M1 |
MFR Part No. | 11026153 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
Toolholder Style | F151.23 |
UNSPSC Code | 23242106 |