£147.00
Ex VAT
£176.40
Inc VAT
17 Variations Available
Product Details
Product Specification
RF151.23 T-Max® Q-Cut Shank Tool for Parting and Grooving
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Style | N151.2-250- 5E |
ISO Designation | RF151.23-2525-25M1 |
MFR Part No. | 11026164 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
Toolholder Style | R/LF151.23 |
UNSPSC Code | 23242106 |