£150.99
Ex VAT
£181.19
Inc VAT
17 Variations Available
Product Details
Product Specification
RF151.23 T-Max® Q-Cut Shank Tool for Parting and Grooving
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Style | N151.2-300- 5E |
ISO Designation | RF151.23-3225-30M1 |
MFR Part No. | 11026212 |
Overall Length (l1) | 170mm |
Shank Height (h) | 32mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
Toolholder Style | F151.23 |
UNSPSC Code | 23242106 |