£70.99
Ex VAT
£85.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 25mm |
EAN | 5036140080966 |
ECLASS Code | 21019107 |
Head Length (l2) | 25mm |
Insert Cutting Edge Length | 12 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 12.7 |
Insert Shape | 55° Rhombic |
Insert Size | 1204 |
Insert Style | CCMT |
Inserts Included | None |
ISO Designation | SDJCR 1010E07 |
MFR Part No. | SCLCL2525M12 |
Neck Length | 25mm |
Overall Length (l1) | 150mm |
Set Type | Individual Toolholder |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 32mm |
Toolholder Style | SCLCL |
UNSPSC Code | 23242106 |