noscriptIndexa SCLCL 1616H09, Toolholder, External, Screw-On 1064470K | Cromwell Tools

Indexa

SCLCL 1616H09, Toolholder, External, Screw-On

SKU:

IND1064470K

MPN:

1064470K

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (6)

    Product Details

    95° approach for 7° positive 80° rhombic inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    95

    Brand

    Indexa

    Clearance Angle

    7

    Coolant Delivery

    External

    Cutting Direction

    Left Hand

    Cutting Height (h1)

    12mm

    EAN

    5036140080898

    ECLASS Code

    21019107

    Head Length (l2)

    16mm

    Insert Cutting Edge Length

    9

    Insert Holding Type

    Screw-On

    Insert Inscribed Circle

    9.52

    Insert Shape

    80° Rhombic

    Insert Size

    09T3

    Insert Style

    CCMT

    Inserts Included

    None

    ISO Designation

    SCLCL 1616H09

    MFR Part No.

    SCLCL1212F09

    Neck Length

    16mm

    Overall Length (l1)

    80mm

    Set Type

    Individual Toolholder

    Shank Height (h)

    12mm

    Shank Material

    Steel

    Shank Style

    Offset

    Shank Width (b)

    12mm

    Side to Cutting Tip (f)

    16mm

    Toolholder Style

    SCLCL

    UNSPSC Code

    23242106