£67.19
Ex VAT
£80.63
Inc VAT
12 Variations Available
Product Details
Product Specification
95° approach for 7° positive 80° rhombic inserts.
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140080935 |
ECLASS Code | 21019107 |
Head Length (l2) | 20.5mm |
Insert Cutting Edge Length | 9 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52 |
Insert Shape | 80° Rhombic |
Insert Size | 09T3 |
Insert Style | CCMT |
Inserts Included | None |
ISO Designation | SCLCL 2020K12 |
MFR Part No. | SCLCL2020K09 |
Neck Length | 20.5mm |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | SCLCL |
UNSPSC Code | 23242106 |