£88.49
Ex VAT
£106.19
Inc VAT
28 Variations Available
Product Details
Product Specification
SCLCL/R CoroTurn® 107 Shank Tool For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Sandvik Coromant |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Cutting Edge Length | 9 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52 |
Insert Shape | 80° Rhombic |
Insert Size | 09T3 |
Insert Style | CCMT |
Inserts Included | None |
ISO Designation | SCLCR 1212F09-M |
MFR Part No. | 5748744 |
Shank Material | Steel |
Shank Style | Offset |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |