noscriptIscar SDACR 1616K-11S TOOLHOLDER 3601816 | Cromwell Tools

Iscar

SDACR 1616K-11S TOOLHOLDER

SKU:

ISC1323126Y

MPN:

3601816

£69.89

Ex VAT

£83.87

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Screw lock toolholders for 55° diamond inserts with 7° clearance angle.
    Designation : SDACR 1616K-11S


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Cutting Direction

    Right Hand

    ECLASS Code

    21019107

    ISO Designation

    SDACR 1616K-11

    MFR Part No.

    3601816

    UNSPSC Code

    23242106