£95.99
Ex VAT
£115.19
Inc VAT
27 Variations Available
Product Details
Product Specification
SDJCL/R CoroTurn® 107 Shank Tool For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Screw-On |
ISO Designation | SDJCR 2020K 11 |
MFR Part No. | 10002635 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Toolholder Style | SDJC |
UNSPSC Code | 23242106 |