£82.49
Ex VAT
£98.99
Inc VAT
12 Variations Available
Product Details
Product Specification
SRDCN CoroTurn® 107 Shank Tool For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Neutral |
ECLASS Code | 21019107 |
Insert Holding Type | Screw-On |
ISO Designation | SRDCN 1010E 05 |
MFR Part No. | 10219333 |
Overall Length (l1) | 70mm |
Shank Height (h) | 10mm |
Toolholder Style | SRDC |
UNSPSC Code | 23242106 |