£98.99
Ex VAT
£118.79
Inc VAT
12 Variations Available
Product Details
Product Specification
SRDCN CoroTurn® 107 Shank Tool For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Neutral |
ECLASS Code | 21019107 |
Head Length (l2) | 25mm |
Insert Holding Type | Screw-On |
ISO Designation | SRDCN 2020K 12 |
MFR Part No. | 12326392 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Toolholder Style | SRDC |
UNSPSC Code | 23242106 |