£119.00
Ex VAT
£142.80
Inc VAT
12 Variations Available
Product Details
Product Specification
SRDCN CoroTurn® 107 Shank Tool For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Neutral |
ECLASS Code | 21019107 |
Insert Holding Type | Screw-On |
ISO Designation | SRDCN 3225P 16 |
MFR Part No. | 10117424 |
Overall Length (l1) | 170mm |
Shank Height (h) | 32mm |
Toolholder Style | SRDC |
UNSPSC Code | 23242106 |