£70.99
Ex VAT
£85.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 25mm |
EAN | 5036140081147 |
ECLASS Code | 21019107 |
Head Length (l2) | 25mm |
Insert Cutting Edge Length | 8 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 8 |
Insert Shape | Round |
Insert Size | 0803MO |
Insert Style | RC_M RC_T |
Inserts Included | None |
ISO Designation | SSDCN 1212F09 |
MFR Part No. | 106-4980 |
Neck Length | 25mm |
Overall Length (l1) | 150mm |
Set Type | Individual Toolholder |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 15.5mm |
Toolholder Style | SSDC |
UNSPSC Code | 23242106 |