£52.49
Ex VAT
£62.99
Inc VAT
3 Variations Available
Product Details
Product Specification
45° approach for 7° positive square inserts.
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 12mm |
EAN | 5036140081185 |
ECLASS Code | 21019107 |
Head Length (l2) | 11mm |
Insert Cutting Edge Length | 9 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52 |
Insert Shape | Square |
Insert Size | 09T3 |
Insert Style | SC_T |
Inserts Included | None |
ISO Designation | SSSCR 1616H09 |
Neck Length | 11mm |
Overall Length (l1) | 80mm |
Set Type | Individual Toolholder |
Shank Height (h) | 12mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 12mm |
Side to Cutting Tip (f) | 16mm |
Toolholder Style | SSSC |
UNSPSC Code | 23242106 |